Flanged housing unit
Inner diameter | 80 mm |
---|---|
Width | 208 mm |
Fixation centre-to-centre distance | 165 mm |
Logistic Weight | 7400 g |
---|---|
Inner diameter | 80 mm |
Width | 208 mm |
Fixation centre-to-centre distance | 165 mm |
Height | 83.3 mm |
Length | 208 mm |
Series | UCF |
Total bearing width | 83.3 mm |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 76000 N |
Outer diameter | 83.3 mm |
Usually arrives within 14 working days