Flanged housing unit
Inner diameter | 20 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 71.5 mm |
Logistics dimensions (L x W x H) | 31x90,5x40 mm |
---|---|
Logistic Weight | 320 g |
Inner diameter | 20 mm |
Width | 31 mm |
Fixation centre-to-centre distance | 71.5 mm |
Material | Steel |
Length | 90.5 mm |
Series | GRRY..-VA |
Basic static load, radial - C0r | 6300 N |
Basic dynamic load, radial - Cr | 12300 N |
Outer diameter | 90.5 mm |
Usually arrives within 14 working days