SNR UCFL212-36CC BEARING UNIT

SNR - Bearing Unit - UCFL.212-36.CC

See technical information
References
SNR:UCFL212-36CC
Rubix:206A0260
Manufacturer :UCFL.212-36.CC
EAN:3413529576517
brand logo
Technical specifications
Inner diameter57.15 mm
Width65.1 mm
Fixation centre-to-centre distance202 mm
See all Specifications

Product details : SNR UCFL212-36CC BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit SNR

Technical specifications


Attributes
Inner diameter57.15 mm
Width65.1 mm
Fixation centre-to-centre distance202 mm
Materialcast iron
Seriesucfl200
Number of holes2
Basic static load, radial - C0r32800 N
Basic dynamic load, radial - Cr52500 N
Outer diameter110 mm
Weight3.91 kg
Show UNSPSC/ECL@SS
£ 65.23 excl. VAT
/ Each
£ 78.28 incl. VAT
  • Usually arrives within 14 working days