References
SNR:SESFL208-24N
Rubix:205A8038
Manufacturer :SESFL.208-24.N
EAN:3413529516667



Product details : SNR SESFL208-24N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 30.2 mm |
| Series | sesfl200 |
| Number of holes | 2 |
| Outer diameter | 60.3 mm |
Show UNSPSC/ECL@SS
£ 201.46 excl. VAT
/ Each
£ 241.75 incl. VAT
- Usually arrives within 14 working days
