Bearing Unit
Inner diameter | 20 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 38.1 mm |
Inner diameter | 20 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 38.1 mm |
Material | stainless steel |
Height | 108 mm |
Length | 62 mm |
Series | sucf |
Total bearing width | 33.7 mm |
Diameter of fixation holes | 10.7 mm |
Number of holes | 3 |
Outer diameter | 47 mm |
Weight | 0.25 kg |
Usually arrives within 14 working days