Flanged housing unit
Inner diameter | 25 mm |
---|---|
Width | 70 mm |
Fixation centre-to-centre distance | 99 mm |
Logistics dimensions (L x W x H) | 45,9x124x50 mm |
---|---|
Logistic Weight | 640 g |
Inner diameter | 25 mm |
Width | 70 mm |
Fixation centre-to-centre distance | 99 mm |
Length | 124 mm |
Series | LCJT..-XL-N |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14000 N |
Outer diameter | 124 mm |
Usually arrives within 14 working days