References
RHP:MSF2.3/4
Rubix:214A6375
Manufacturer :MSF2.3/4 R
EAN:00747023013364


Technical specifications
| Width | 196.5 mm |
|---|---|
| Fixation centre-to-centre distance | 152.4 mm |
| Material | cast iron |
Documents
Product details : RHP MSF2.3/4 MSF2-3/4 SELF LUBE HOUSED BEARING
Self-Lube® cast iron flange bearing units with adapter sleeves
Technical specifications
Attributes
| Logistic Weight | 8600 g |
|---|---|
| Width | 196.5 mm |
| Fixation centre-to-centre distance | 152.4 mm |
| Material | cast iron |
| Height | 51.3 mm |
| Length | 196.5 mm |
| Series | msf |
| Total bearing width | 77.8 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Weight | 8.6 kg |
Show UNSPSC/ECL@SS
£ 199.76 excl. VAT
/ Each
£ 239.71 incl. VAT
- Usually arrives within 14 working days