References
INA:RCJY40-TV-VA-HLA
Rubix:103A1228
Manufacturer :0519699550000
EAN:4054366719621


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 130 mm |
| Fixation centre-to-centre distance | 102 mm |
Documents
Product details : INA RCJY40-TV-VA-HLA FLANGED HOUSING UNIT
Flanged housing unit RCJY..-TV-VA
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53,2x130x40 mm |
|---|---|
| Logistic Weight | 1100 g |
| Inner diameter | 40 mm |
| Width | 130 mm |
| Fixation centre-to-centre distance | 102 mm |
| Material | steel |
| Height | 53.2 mm |
| Length | 130 mm |
| Series | rcjy..-tv-va |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18900 N |
| Basic dynamic load, radial - Cr | 31500 N |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 140.00 excl. VAT
/ Each
£ 168.00 incl. VAT
- Delivery usually within ( 7 ) days