TIMKEN SCJ1 1/2 FLANGED CARTRIDGE WITH SET-SCREW BEARING
Flanged cartridge standard series with GYA-RRB set-screw bearing
See technical informationReferences
Timken:SCJ1 1/2
Rubix:396A2767
EAN:0087796059726


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Width | 26.2 mm |
| Fixation centre-to-centre distance | 101.6 mm |
Product details : TIMKEN SCJ1 1/2 FLANGED CARTRIDGE WITH SET-SCREW BEARING
Fafnir inch flange bearing housing unit
Timken Fafnir SCJ 1-1/2 ball bearing unit with four-hole flange, set-screw locking and Molded-Shroud seal.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 26.2 mm |
| Fixation centre-to-centre distance | 101.6 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | scj standardserie |
| Total bearing width | 39.3 mm |
| Clamping | 15.9 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 36200 N |
| Weight | 2.1 kg |
| Mounting typ | four-hole flange bearing housing (square flange) |
Show UNSPSC/ECL@SS
£ 71.16 excl. VAT
/ Each
£ 85.39 incl. VAT
- Usually arrives within 14 working days