SNR - Bearing Unit - EXFC206N
Inner diameter | 30 mm |
---|---|
Width | 36.4 mm |
Fixation centre-to-centre distance | 100 mm |
Logistics dimensions (L x W x H) | 62x62x125 mm |
---|---|
Logistic Weight | 1380 g |
Inner diameter | 30 mm |
Width | 36.4 mm |
Fixation centre-to-centre distance | 100 mm |
Series | EXFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 62 mm |
Weight | 1.36 kg |
Usually arrives within 14 working days