References
RHP:MSF80
Rubix:158A5302
Manufacturer :MSF80 R
EAN:00747023013722


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 89.64 mm |
| Fixation centre-to-centre distance | 171.45 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MSF80
Self-Lube® cast iron flange bearing units with adapter sleeves
MSF80 - RHP Cast Iron Flange Bearing Unit - 80mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 11100 g |
|---|---|
| Inner diameter | 80 mm |
| Width | 89.64 mm |
| Fixation centre-to-centre distance | 171.45 mm |
| Material | cast iron |
| Height | 184 mm |
| Length | 213.5 mm |
| Series | msf |
| Total bearing width | 89.64 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 83000 N |
Show UNSPSC/ECL@SS
£ 273.31 excl. VAT
/ Each
£ 327.97 incl. VAT
- Usually arrives within 14 working days