References
Superseded Ref:-T-UCF202
FAG:UCF202-J7
Rubix:238A5046
Manufacturer :0821575960000
EAN:4047643336932


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 86 mm |
| Fixation centre-to-centre distance | 64 mm |
Product details : FAG UCF202-J7 FLANGED HOUSING UNIT UCF
Flanged housing unit UCF
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Inner diameter | 15 mm |
| Width | 86 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | cast iron housing; bearing made of standard bearing steel |
| Height | 33.3 mm |
| Length | 86 mm |
| Series | ucf |
| Total bearing width | 33.3 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 33.3 mm |
| Weight | 0.6 kg |
| Mounting typ | 4-bolt flange |
Show UNSPSC/ECL@SS
£ 13.70 excl. VAT
/ Each
£ 16.44 incl. VAT
- Delivery usually within ( 7 ) days