References
SNR:SUCF.212-39.CO
Rubix:205A8623
EAN:3413529550609




Technical specifications
| Inner diameter | 61.913 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : SNR SUCF212-39CO BEARING UNIT
stainless steel cast housing,stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Technical specifications
Attributes
| Inner diameter | 61.913 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 143 mm |
| Series | sucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 41000 N |
| Outer diameter | 110 mm |
| Weight | 5.72 kg |
Show UNSPSC/ECL@SS
£ 296.46 excl. VAT
/ Each
£ 355.75 incl. VAT
- Usually arrives within 14 working days