Bearing Unit
Fixation centre-to-centre distance | 76 mm |
---|
Logistic Weight | 300 g |
---|---|
Fixation centre-to-centre distance | 76 mm |
Material | Pressed Steel |
Series | SLFT |
Total bearing width | 27.35 mm |
Number of holes | 3 |
Outer diameter | 95.2 mm |
Usually arrives within 14 working days