Bearing
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 130.175 mm |
Width | 20.638 mm |
Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
---|---|
Package weight | 506,2 g |
Inner diameter | 95.25 mm |
Outer diameter | 130.175 mm |
Width | 20.638 mm |
Bearing Clearance | cn |
Material | stamped steel (cage) |
Total bearing width | 21.433 mm |
Basic static load, radial - C0r | 37400 N |
Basic dynamic load, radial - Cr | 24700 N |
Usually arrives within 14 working days