Tapered roller bearing SNR 33108A, Outer diameter: 75 mm | Inner diameter: 40 mm | Width: 26 mm
SNR - Tapered Roller Bearing - 33108.A
See technical informationReferences
SNR:33108A
Rubix:204A6824
Manufacturer :33108A
EAN:3413520099800



Product details : SNR 33108A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 26 mm |
| Bearing Clearance | cn |
| Series | 33100 |
| Cage | steel |
| Reference speed | 5400 rpm |
| Limit speed | 9600 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 111 N |
| Basic dynamic load, radial - Cr | 85 N |
Show UNSPSC/ECL@SS
£ 23.84 excl. VAT
/ Each
£ 28.61 incl. VAT
- Delivery usually within ( 3 ) days
