References
Timken:861
Rubix:105A4340
EAN:0053893096520




Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 57.531 mm |
Documents
Product details : TIMKEN 861-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 57.531 mm |
| Bearing Clearance | cn |
| Weight | 4.15 kg |
| Material | chrome steel (stamped steel cage) |
| Coating | uncoated |
| Finishing | steel |
| Precision | abma class 2 |
| Bore | 4.000 in (101.6 mm) |
Show UNSPSC/ECL@SS
£ 382.53 excl. VAT
/ Each
£ 459.04 incl. VAT
- Delivery usually within ( 7 ) days