TIMKEN 95525-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing Inner Race
See technical informationSee documentsReferences
Timken:95525
Rubix:397A6429
EAN:0053893451299





Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 166 mm |
| Width | 63.5 mm |
Documents
Product details : TIMKEN 95525-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 166 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Weight | 23.223 kg |
| Material | stamped steel (cage) |
| Coating | preservative coating |
| Bore | 133.35 mm |
Show UNSPSC/ECL@SS
£ 492.59 excl. VAT
/ Each
£ 591.11 incl. VAT
- Delivery usually within ( 7 ) days