Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Sanding machine, polishing machine
Belt sanding machine
Belt sanding machine
Filter Options
CATEGORIES
Belt sanding machine (4)
Brand
Huvema
(1)
Makita
(3)
CONFIRM
4 Product(s) with 4 variant(s):
Relevance
huvema:
16650
rubix:
269A5910
ean:
8718242081047
HUVEMA 16650 HU 75 S-4 BELT GRINDER
Power
:
3000 W
Plate dimensions
:
75 x 2000 mm
Weight
:
85 kg
£
1,406.16
excl. VAT
/
Each
In stock: Next day delivery
Add
makita:
9032/2
rubix:
45002529
MAKITA 9032/2 FILING SANDER 9MM 240V
Power
:
500 W
Weight
:
1.5 kg
No-load speed
:
1700 rpm
£
197.00
excl. VAT
/
Each
Usually arrives within 14 working days
Add
makita:
9404/2
rubix:
050113
"MAKITA 9404/2 BELT SANDER 4""(100MM) 240V"
Power
:
1010 W
Weight
:
4.7 kg
No-load speed
:
440 rpm
£
285.00
excl. VAT
/
Each
Usually arrives within 14 working days
Add
makita:
9404/1
rubix:
050114
MAKITA 9404/1 BELT SANDER 100MM 110V
Weight
:
4.7 kg
Cordless
:
No
£
285.00
excl. VAT
/
Each
Usually arrives within 14 working days
Add