Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Sanding machine, polishing machine
Belt sanding machine
"MAKITA 9404/2 BELT SANDER 4""(100MM) 240V"
"MAKITA 9404/2 BELT SANDER 4""(100MM) 240V"
Makita 9404 belt sander 230v
References
makita:
9404/2
rubix:
050113
Technical specifications
Power
1010
W
Weight
4.7
kg
No-load speed
440
rpm
See all Specifications
Product details
Technical specifications
Product details : "MAKITA 9404/2 BELT SANDER 4""(100MM) 240V"
1010W 100mm belt sander with electronic variable speed control. Supplied with abrasive belt and dust bag.
Technical specifications
Attributes
Power
1010
W
Weight
4.7
kg
No-load speed
440
rpm
Cordless
No
Belt width
100
mm
Belt length
610
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
285.00
excl. VAT
/
Each
£
342.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA 9032/2 FILING SANDER 9MM 240V
HUVEMA 16650 HU 75 S-4 BELT GRINDER
MAKITA 9404/1 BELT SANDER 100MM 110V
DEWALT DCW220NT-XJ 18V XR 75MM BELT SANDER - BARE UNIT IN TSTAK
3M 7100263555 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88835 125 MM 240V
3M 7100263554 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88845 150 MM 240V
MAKITA 9032/2 FILING SANDER 9MM 240V
MAKITA DPV300Z BODY ONLY
BOSCH PSM 100 A MULTI SANDER 100W 240V 06033B7070
MAKITA BO002CGZ XGT 150MM B/O SANDER
3M 7100263549 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88841 150MM 240V
3M 7100263558 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88837 150MM 240V
MAKITA BO4555/2 SANDER 240V
3M 7100263559 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88839 125MM 240V
3M 7100263525 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88843 125MM 240V