MAKITA 9404/1 BELT SANDER 100MM 110V
Electric Belt Sanding Machine
See technical informationSee documentsReferences
Makita:9404/1
Rubix:050114

Documents
Product details : MAKITA 9404/1 BELT SANDER 100MM 110V
Strengths
•Auto-tracking Belt System Tracks Belt Without Adjustment
Innovative Design For Sanding Flush To Wall With Nose And Side Of Sander
Dust Bag For A Cleaner Work Environment
Sands Wood Or Metal And Removes Paint And Rust
Double Insulated
Ideal For Woodworkers, Carpenters, Furniture Makers, Floor Installers, Deck Builders And General Contractors Who Require A Best-In-Class Belt Sander
Innovative Design For Sanding Flush To Wall With Nose And Side Of Sander
Dust Bag For A Cleaner Work Environment
Sands Wood Or Metal And Removes Paint And Rust
Double Insulated
Ideal For Woodworkers, Carpenters, Furniture Makers, Floor Installers, Deck Builders And General Contractors Who Require A Best-In-Class Belt Sander
Technical specifications
Attributes
| Weight | 4.7 kg |
|---|---|
| Cordless | no |
| Belt speed | 1440 m/min |
Show UNSPSC/ECL@SS
£ 285.00 excl. VAT
/ Each
£ 342.00 incl. VAT
- Delivery usually within ( 7 ) days
