Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Sanding machine, polishing machine
Belt sanding machine
MAKITA 9032/2 FILING SANDER 9MM 240V
MAKITA 9032/2 FILING SANDER 9MM 240V
Makita 9032/2 240v filing sander
References
makita:
9032/2
rubix:
45002529
Technical specifications
Power
500
W
Weight
1.5
kg
No-load speed
1700
rpm
See all Specifications
Product details
Technical specifications
Product details : MAKITA 9032/2 FILING SANDER 9MM 240V
Belt size 9 x 533 mmBelt speed 300-1700 in/min 500 W 1.5kg
Technical specifications
Attributes
Power
500
W
Weight
1.5
kg
No-load speed
1700
rpm
Cordless
no
Belt width
9
mm
Belt length
533
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
197.00
excl. VAT
/
Each
£
236.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"MAKITA 9404/2 BELT SANDER 4""(100MM) 240V"
HUVEMA 16650 HU 75 S-4 BELT GRINDER
MAKITA 9404/1 BELT SANDER 100MM 110V
MAKITA BO4555/2 SANDER 240V
DEWALT DCW210N-XJ 125MM 18V XR LI-ION CORDLESS BRUSHLESS SANDER
"MAKITA 9404/2 BELT SANDER 4""(100MM) 240V"
CHICAGO PNEUMATIC CP7201 3 INCH MINI AIR PISTOL POLISHER 8941072014
MAKITA BO005CGZ XGT B/O SANDER
MAKITA BO001CGZ XGT 125MM B/O SANDER
3M 7100263549 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88841 150MM 240V
MAKITA PV001GZ XGT BODY ONLY 180MM POLISHER
MAKITA BO4555/1 FINISHING SANDER 110V
MAKITA BO004CGZ XGT 150MM B/O SANDER
BOSCH 0.601.372.200 RANDOM ORBITAL SANDER EX 18V-125 UNIT
3M 7100263559 XTRACT ELECTRIC RANDOM ORBITAL SANDER 88839 125MM 240V