PFERD 39008425 BENCH WHEEL BW 150 X 20 X 32 MM CN 120 CARBIDE
Bench grinding wheel
See technical informationReferences
Pferd Tools:39008425
Rubix:228A7915
EAN:4007220610206




Technical specifications
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 150 mm |
| Width | 20 mm |
Product details : PFERD 39008425 BENCH WHEEL BW 150 X 20 X 32 MM CN 120 CARBIDE
CARBIDE type bench grinding wheels are used on hard materials, such as for sharpening tungsten carbide tools.
Technical specifications
Attributes
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 150 mm |
| Width | 20 mm |
| Inner diameter | 32 mm |
| Reaming | 32 mm |
Show UNSPSC/ECL@SS
£ 23.71 excl. VAT
/ Each
£ 28.45 incl. VAT
- Usually arrives within 14 working days