DEWALT MULTI-CUTTER DT20707-QZ MULTI TOOL TITANIUM METAL BLADE 31MM
Titanium metal saw blade 43 x 30mm
See technical informationReferences
Dewalt:DT20707-QZ
Rubix:80218233
EAN:5035048099308





Product details : DEWALT MULTI-CUTTER DT20707-QZ MULTI TOOL TITANIUM METAL BLADE 31MM
Cuts metal, wood, wood with nails, plastics and plasterboard
N/A
Titanium Metal Blade
Strengths
Tool free blade change
18 tpi
Multi Fit accessories
Applications
No tools to lose
Designed for metal cutting
Accessories compatible between different leading oscillating tools
Technical specifications
Attributes
| Type | oscillating titanium wood/metal blade |
|---|---|
| Use | cutting and grinding |
Show UNSPSC/ECL@SS
£ 13.95 excl. VAT
/ Each
£ 16.74 incl. VAT
- In stock: Next day delivery