Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 14MM
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 14MM
Socket Expert
References
expert:
E117280
rubix:
2014617
ean:
3258951172803
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 14MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
120
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET 3/4 INCH DRIVE 38MM
STAHLWILLE 02010008 3/8 INCH DRIVE X 8MM SOCKET BI-HEX
FACOM NSD.36B 1/2 INCH DRIVE 36MM 12 P IMPACT SOCKET
FACOM SOCKET NK.19LA
GEDORE 13MM 1/4DR SOCKET 20 13
BAHCO 7805DM-22 SOCKET 1/2
BAHCO 7800DZ-1.1/8 SOCKET 1/2
KNIPEX 984908 HEXAGON SOCKET WRENCHES 1/2 75MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 12MM
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 20MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2-1/8IN AF 54MM
GEDORE D 19 L 30 SOCKET 1/2 LONG UD PROFILE MM
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 6MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 14MM E113494
STAHLWILLE 02420044 3/8 INCH DRIVE X 7/8 DEEP SOCKET BI-HEX