BAHCO 6-342-10-1-2 10 1/2 ROUND RASPWITH HANDLE
Half-Round Rasp Medium Cut
See technical informationSee documentsReferences
Bahco:6-342-10-1-2
Rubix:401A4607
EAN:7311518005382

Documents
Product details : BAHCO 6-342-10-1-2 10 1/2 ROUND RASPWITH HANDLE
File handle developed according to the scientific ERGO™ process
For work in wood, plywood, wallboard, plastics and other soft materials
Shape: Edges and surfaces tapered towards tip
Type of cut: 1 = Coarse, 2 = Medium
Surfaces rasp cut, edges single cut
Single pack carded
Maximum comfort with minimum effort thanks to ergonomic design
Comfortable two-component handle provides excellent grip
Easy material removal in wood, plastics and other soft materials
Surfaces rasp cut, edges single cut, both tapering towards the tip
Carded complete with ERGO™ handle
For work in wood, plywood, wallboard, plastics and other soft materials
Shape: Edges and surfaces tapered towards tip
Type of cut: 1 = Coarse, 2 = Medium
Surfaces rasp cut, edges single cut
Single pack carded
Maximum comfort with minimum effort thanks to ergonomic design
Comfortable two-component handle provides excellent grip
Easy material removal in wood, plastics and other soft materials
Surfaces rasp cut, edges single cut, both tapering towards the tip
Carded complete with ERGO™ handle
Strengths
ERGO™ Half-Round Rasps Coarse/Medium Cut
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Shape | half-round |
| Length | 250 mm |
| Handle | with |
| Type of cut | coarse |
| Section | 25 mm |
Show UNSPSC/ECL@SS
£ 17.15 excl. VAT
/ Each
£ 20.58 incl. VAT
- Delivery usually within ( 14 ) days
