3M 89699 ROLOC FIBRE DISC 787C 50MM 80+


3M™ 787C Fiber Backing Abrasive Disc

References
3m:AB00584
rubix:2584489
manufacturer :7100100962
ean:00076308896997
brand logo
brand logo
brand logo
Technical specifications
Diameter50 mm
Grain80

Product details : 3M 89699 ROLOC FIBRE DISC 787C 50MM 80+


Engineered for ultra-rapid cut, 3M Roloc Fibre Disc 787C features 3M Precision Shaped Grain. Our discs are durable and tear resistant. Their stiff fibre backing and strong resin bond, along with premier abrasive grain enables operators to complete more parts per disc and requires fewer disc changes.These discs come with a grinding aid which keeps the disc and workpiece cool, further prolonging disc life. 787C discs make an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys. For an outstanding cut, durability, and ease of use, 787C are a major step up in performance over conventional fibre discs.The advanced solution for challenging applicationsBalance cost and output by selecting the abrasive with precisely the right amount of cut and life. 3M Roloc Fibre Disc 787C contains the exact amount of precision shaped grain (PSG) you need to optimise the balance of speed and longevity for challenging applications from grinding to deburring. The exceptional life and cut of the discs make them one of 3M’s best grinding discs for high production environments, providing significant gains over conventional fibre discs. With jobs where a higher-tier fibre disc could be under-utilised but productivity is still your bottom line, these fibre discs deliver outstanding throughput. They’re an excellent choice for a range of applications, including edge chamfering, bevelling, deburring, and weld removal.Step up production with 3M Precision Shaped GrainDeveloped for improved output on light to heavy stock removal, 3M Precision Shaped Grain lets operators finish tough tasks faster and with less fatigue. It wears evenly, and because the abrasive itself stays cooler and sharper, PSG abrasives last significantly longer than their conventional ceramic counterparts, ensuring extended high performance in production applications.To accomplish this level of performance, 3M engineers apply proprietary micro replication technology to create precise triangular structures of 3M Ceramic Abrasive Grain, and then electrostatically orient them on the backing to form sharp peaks. These ultra-sharp peaks slice cleanly through metal rather than gouging or ‘ploughing’ as conventional abrasives do, and continuously self-sharpen as the points break off.Roloc System enables easy tool attachment. The 787C fibre discs are available in 5.08 cm - 10.16 cm diameters for use with TSM and TR Roloc attachment systems. Please select discs with the attachment design made for your system. Tips for optimal useFibre discs are heavy duty abrasives that feature a tough, stiff backing made from vulcanised fibre which resists wear, and can handle tough grinding applications. For optimal performance, the disc should be used with a 3M Roloc Disc Pad of the appropriate density for the application - a softer disc pad for lighter weight grinding applications, and a harder density disc pad for more heavy weight grinding applications. Using the correct pad for the application ensures that the abrasive mineral will re-sharpen, maximising the life of the abrasive.3M engineered for peak productivity3M Abrasives engineers know abrasive construction. For more than 100 years 3M has been a leading abrasive supplier for the metalworking and woodworking industries. 3M offers a complete line of high quality metalworking abrasive solutions to meet your tough jobs. The 787C fibre discs are designed to enable operators to take production to the next level by completing more work in less time. It is a prime example of how 3M science provides advanced solutions to help industrial businesses operate faster, better and more efficiently.

Strengths

Cuts hard and fast to slice through metals 3M Precision Shaped Grain yields higher cut rates Delivers consistent performance on a wide range of metals Built on a durable, tear resistant X weight polyester cloth backing Convenient for high volume, quick change operations

Applications

Use for high volume, quick change operations, and for many specialised construction applications, such as shaping and dimensioning fibreglass architectural elements
brand logo

Technical specifications


Attributes
Diameter50 mm
Grain80
Show UNSPSC/ECL@SS
£ 1.10 excl. VAT
/ Each
£ 1.32 incl. VAT
  • Usually arrives within 14 working days