Bimetal self-drilling screws, 2mm drill hole
Threading diameter | 6 mm |
---|---|
Length | 38 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 6 mm |
---|---|
Length | 38 mm |
Material/finishing | stainless steel a2 |
Standard | art. 9505 |
Thread surface | total |
Shape of head | th baseplate |
Type of imprint | hexagonal |
Type | self-drilling |
Imprint size | sw8 |
Type of threading | sheet metal |
Usually arrives within 14 working days