Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
STANLEY 1/4MAGBITHOLDERPK5 1-68-732
STANLEY 1/4MAGBITHOLDERPK5 1-68-732
Bit holder magnetic 1/4"
References
stanley:
1-68-732
rubix:
162A8425
ean:
3253561687327
Technical specifications
Square
6.35
mm
Length
60
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY 1/4MAGBITHOLDERPK5 1-68-732
Strengths
Magnetic cavity holds 1/4 bits securely
1/4€ 6-sided
Technical specifications
Attributes
Packaged dimensions (D x W x H)
62,5
x
54
x
64
mm
Package weight
150
g
Square
6.35
mm
Length
60
mm
Number of elements
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.62
excl. VAT
/
Each
£
25.94
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 904T-060-150 BIT HOLDER THANDLE
BAHCO BE-8575 ERGO HANDLE WITH QUICK RELEASE
WERA 160981 899/4/1 S BITHOLDER WITH STRONG RETAINING RING 1/4''X300
IRWIN 1/4 QUICK CHANGE BIT HOLDER 300MM / 12
"WERA 134480 893/4/1K BITHOLDER 1/4""/50 UNIVERSAL MAGNETIC"
STANLEY FMHT0-62690 FATMAX PISTOLGRIP RATCHET SCREWDRIVER
ROEBUCK BIT HOLDER QUICK RELEASE 50MM
"WERA 042765 784B/2 ADAPTOR Q-REL 3/8"" SQ-5/16"" HEX/50MM"
"WERA 071100 3888/4/1K BIT HOLDER 1/4""/50 STAINLESS"
"WERA 051465 3816R HANDLE 1/4/119MM STAINLESS"""
STANLEY 0-68-732 MAGNETIC BIT HOLDER-60MM
"WERA 053455 899/4/1 BITHOLDER 1/4""/1/4"" DRIVE RETAINING RING UNIVERSAL"
WERA 073421 889/4/1K SB BITHOLDER UNIVERSAL RAPIDAPTOR CARDED
APEX ADAPTER 3/8 FMALE SQ DRV 7/16 MPQR-314
STAHLWILLE 4006/1 MAGNETIC SPINNER BIT HOLDER