Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
STANLEY FMHT0-62690 FATMAX PISTOLGRIP RATCHET SCREWDRIVER
STANLEY FMHT0-62690 FATMAX PISTOLGRIP RATCHET SCREWDRIVER
Standard Ratchet Screwdriver
References
stanley:
FMHT0-62690
rubix:
2525907
ean:
3253560626907
Product details
Technical specifications
Product details : STANLEY FMHT0-62690 FATMAX PISTOLGRIP RATCHET SCREWDRIVER
Full sized standard model
Technical specifications
Attributes
Packaged dimensions (D x W x H)
35
x
100
x
275
mm
Package weight
314
g
Number of elements
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.24
excl. VAT
/
Each
£
29.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 808050TORX TORX SCREWDRIVER + BIT SET
STANLEY FMHT0-62688 FATMAX STUBBY RATCHET SCREWDRIVER
GEDORE 3/4DRIMPEXTENSN405MM KB 3290-16
"WERA 134480 893/4/1K BITHOLDER 1/4""/50 UNIVERSAL MAGNETIC"
WERA 073990 897/4IMP R BITHOLDER IMPAKTOR RINGMAGNET CARDED
WERA 160981 899/4/1 S BITHOLDER WITH STRONG RETAINING RING 1/4''X300
"WERA 053872 895/4/1K BITHOLDER 1/4""/1/4"" DRIVE QUICK RELEASE"
"WERA 051465 3816R HANDLE 1/4/119MM STAINLESS"""
ROEBUCK STUBBY 1/4 INCH S/DRIVER WITH BIT CARTRIDGE BLADE 25MM 840429
ROEBUCK BIT HOLDER QUICK RELEASE 50MM
BAHCO BE-8575 ERGO HANDLE WITH QUICK RELEASE
WERA 160979 899/4/1 S BITHOLDER WITH STRONG RETAINING RING 1/4''X200
WERA 057675 897/4IMP BITHOLDER IMPAKTOR
WERA 052502 889/4/1K BITHOLDER UNIVERSAL RAPIDAPTOR
ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER LENGTH 125MM 828057