Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
STAHLWILLE 4006/1 MAGNETIC SPINNER BIT HOLDER
STAHLWILLE 4006/1 MAGNETIC SPINNER BIT HOLDER
Screwdriver bit holder Stahlwille
References
stahlwille:
18080017
rubix:
80118530
ean:
4018754128365
Technical specifications
Length
230
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 4006/1 MAGNETIC SPINNER BIT HOLDER
Technical specifications
Attributes
Logistics dimensions (L x W x H)
41
x
41
x
230
mm
Logistic Weight
124
g
Length
230
mm
Number of elements
1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.11
excl. VAT
/
Each
£
67.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 073240 K'FORM KOMPAKT 28 6PC
FACOM 3/8 INCH SQUARE DRIVE 5/16 HEX BIT HOLDER SOCKET J.236
APEX QUICK RELEASE CHUCK 1/4 X 1/4 MPQR-108
EXPERT E160804 59PCE SCREWDRIVER SET
IRWIN 1/4 QUICK CHANGE BIT HOLDER 300MM / 12
"WERA 071100 3888/4/1K BIT HOLDER 1/4""/50 STAINLESS"
STANLEY 0-68-732 MAGNETIC BIT HOLDER-60MM
GEDORE 3/4DRIMPEXTENSN405MM KB 3290-16
ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER LENGTH 125MM 828057
WERA 057676 897/4IMP R BITHOLDER IMPAKTOR RINGMAGNET
"WERA 053455 899/4/1 BITHOLDER 1/4""/1/4"" DRIVE RETAINING RING UNIVERSAL"
STANLEY 66-344M 4 IN 1 POCKET DRIVER
"WERA 073511 887/4RR BITHOLDER 1/4""/57 RINGMAGNET RAPIDAPTOR CARDED"
FACOM HOLDER EF.6P5
WERA 052502 889/4/1K BITHOLDER UNIVERSAL RAPIDAPTOR