Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 060201 867/4Z BIT TX30/152 EXTRA TOUGH
WERA 060201 867/4Z BIT TX30/152 EXTRA TOUGH
867/4 Z TORX® Bit
References
wera:
05060201001
rubix:
2518004
ean:
4013288030696
Technical specifications
Imprint
Torx
Imprint size
TX30
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 060201 867/4Z BIT TX30/152 EXTRA TOUGH
High quality bits for recessed TORX® screws. Tough viscous for universal use.
Strengths
For recessed TORX® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX30
Length
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.66
excl. VAT
/
Each
£
9.19
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
WERA 056220 800/1TZ BIT SLOTTED 0.8/5.5/25 EXTRA TOUGH TORSION
WERA 060130 867/4Z BIT TX40/70 EXTRA TOUGH
WERA 134657 867/4ZBO IPR BIT TORX PLUS SECURITY 10/89 EXTRA TOUGH
WERA 066279 867/1Z IP BIT TORX PLUS 9IP/25 EXTRA HARD
WERA 057666 867/4IMP DC BIT TX30/50 IMPAKTOR PK5
ROEBUCK BIT TAMPER PROOF TORX TX30 X 25MM 1343640EU
"ISS MHD06M06EL 3/8"" DRIVE 6MM E/L HEX 6"" O/L IMPACT."
"WERA 135074 840/1Z BIT HEX 5/32""/25 EXTRA TOUGH"
FACOM RESISTORX BIT EXR.110
WERA 066284 867/1Z IP BIT TORX PLUS 20IP/25 EXTRA HARD
WERA 060100 867/4Z BIT TX10/70 EXTRA TOUGH
"WERA 380127 842/4 BIT BALLEND HEX 9/64""/89 EXTRA TOUGH"
WERA 060144 867/4ZBO BIT SECURITY TX27/70 EXTRA TOUGH
WERA 059802 851/4Z BIT PH3/152 EXTRA TOUGH
GEDORE 885 6 6568440 SCREWDRIVER BIT