WERA 071101 3840/4 BIT HEX 3/89 STAINLESS


3840/4 Bit

References
wera:05071101001
rubix:2576617
ean:4013288115621
brand logo
brand logo
Technical specifications
Imprinthex / allen
Imprint size3 mm
See all Specifications

Product details : WERA 071101 3840/4 BIT HEX 3/89 STAINLESS


High quality bits out of stainless steel for hexagon socket screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.

Applications

Industrial

Technical specifications


Attributes
Imprinthex / allen
Imprint size3 mm
Length89 mm
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
  • Usually arrives within 14 working days