GEDORE 890 PZD 1 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:1
Schroevendraaierbit PoziDriv-890 PZD
See technical informationReferences
Gedore:890 PZD 1
Rubix:45022516
Manufacturer :6553250
EAN:4010886655320

Product details : GEDORE 890 PZD 1 SCREWDRIVER BIT 5/16 HEX DRIVE POZIDRIV POINT SIZE:1
Screwdriver bit 5/16" PZ 1 For hand operation and use in electric and air tools For extra heavy use Acc. to DIN ISO 2351-2, tip as per DIN ISO 8764-1 PZ Hexagon drive as per DIN 3126 - C 8 (5/16“) GEDORE special vanadium steel, gun-metal finish Size 4: the length is not standardised
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | 1 |
Show UNSPSC/ECL@SS
£ 2.94 excl. VAT
/ Each
£ 3.53 incl. VAT
- Delivery usually within ( 8 ) days
