WERA 056210 800/1TZ BIT SLOTTED 0.6/4.5/25 EXTRA TOUGH TORSION
800/1 TZ bits
See technical informationReferences
Wera:05056210001
Rubix:2573599
Manufacturer :05056210001
EAN:4013288011152

Product details : WERA 056210 800/1TZ BIT SLOTTED 0.6/4.5/25 EXTRA TOUGH TORSION
Bits for slotted screws with torsion shape against premature wear. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-D 6.3.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 0,6 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- Delivery usually within ( 5 ) days