Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit set
BRITOOL EXPERT 1/4 INCH BITS SET 18 + BIT HOLDER E113901
BRITOOL EXPERT 1/4 INCH BITS SET 18 + BIT HOLDER E113901
¼" bits box - 19 pieces
References
expert:
E113901
rubix:
2014302
ean:
3258951139011
Technical specifications
Number of elements
19
Imprint
Flat
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH BITS SET 18 + BIT HOLDER E113901
- Slotted tips: 4-4.5-5.5 mm.
- Phillips® bits: PH1 - PH2
- Pozidriv® bits: PZ1 - PZ2 - PZ3
- Torx® bits: T10-T15-T20-T25-T30-T40.
- Hex bits : 3-4-5-6 mm.
- Magnetic bit holder
Characteristics:
EAN: 3258951139011
Pack: 20
Qty: 19
Qty: 19
[g]: 188
Technical specifications
Attributes
Number of elements
19
Imprint
Flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.83
excl. VAT
/
Each
£
23.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 059295 K'FORM KOMPAKT 60 SL/HEX/PH/PZ/TXBO METRIC 17PC
BRITOOL EXPERT 1/4 INCH BITS 39 PIECE SET SOCKETS + ACC E131705
DRAPER 40850 SCREWDRIVER SET 70 PIECE IN BMC SS70
FACOM R.PEJ31PB 1/4 INCH BIT DRIVER AND 28 PC BIT SET
WERA 057420 BITCHECK 12 BITORSION 1 PZ/PH/TX BTZ 12PC
ROEBUCK 1/4 INCH DRIVE RATCHET AND SOCKET BIT SET 27PC
WERA 056374 8700/9BTZ BITCHECK SL/PH/PZ EXTRA TOUGH BITORSION 10PC
WERA 056473 MINICHECK 50MM BITCHECK PH/PZ/TX EXTRA TOUGH 6PC
WERA 057441 BITSAFE 61 BITORSION 1 PZ/PH/SL BDC/BTZ 61PC
WERA 059297 KRAFTFORM KOMPAKT 62 33PC
DEWALT DT71521-QZ 25MM PZ2 SCREWDRIVER BITS PK25
WERA 057684 BITCHECK 10 PZ IMPAKTOR 1 PZ IMP DC PK10
ROEBUCK BIT HOLDER SET 10 PIECE TORX 867986
DEWALT DT70523T-QZ 32 PIECE DRIVER BIT SET
BAHCO 59/S54BC 54PCS COLOUR BIT SET