DEWALT DT70523T-QZ 32 PIECE DRIVER BIT SET


Screwdriving Set

References
dewalt:DT70523T-QZ
rubix:269A3963
ean:5035048089606
brand logo
brand logo
Technical specifications
Number of elements32
ImprintTorx

Product details : DEWALT DT70523T-QZ 32 PIECE DRIVER BIT SET


CNC precisely machined bit with a torsion zone to absorb peaks in torque. Allows optimum bit flex for maximum life in impact/high torque applications. Preferred by professional users for maximum hold, tight access and no run out. Bit tip holder innovation combines the 10 times magnetic screw lock system with easy to use. Excellent hold, reach, stability and accessibility in all screw driving applications even the most awkward to reach.

Strengths

•No run out
Excellent access in tight, difficult to reach applications
Premium quality materials and optimised bit design for optimum flex, strength and extreme durability

Applications

Impact/High Torque Applications

Technical specifications


Attributes
Number of elements32
ImprintTorx
Show UNSPSC/ECL@SS
£ 22.95 excl. VAT
/ Each
£ 27.54 incl. VAT
  • Usually arrives within 14 working days