ROEBUCK 1/4 INCH DRIVE RATCHET AND SOCKET BIT SET 27PC
1/4" 27 piece mini-drive ratchet & socket bit set
See technical informationReferences
Roebuck:7362938
Rubix:7362938
EAN:3660338518249
Product details : ROEBUCK 1/4 INCH DRIVE RATCHET AND SOCKET BIT SET 27PC
Socket adaptable to 5 types of prevalent fasteners: 12 sides, 6 sides, rounded 6 sides, grooved, TORX profile and square.
Handle with aluminium ratchet.
6-points sockets.4/ 5/ 6/ 8/ 10/ 13 mm
Phillips bits: PH1/ 2/ 3Slot Bits: 2/ 3/ 4/ 5/ 6 mm
Pozidriv Bits: PZ1/ PZ2/ PZ3
6 hex bits: 2.5/ 3/ 3.
5 bits compatible with Torx type imprints: T6/ T8/ T10/ T15/T20
Phosphate finished bits.
Plastic storage box with interior foam wedge.
Technical specifications
Attributes
| Number of elements | 27 |
|---|---|
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 32.16 excl. VAT
/ Each
£ 38.59 incl. VAT
- In stock: Next day delivery

