Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
ROEBUCK BLADE FOR CABLE CUTTER 40 840542
ROEBUCK BLADE FOR CABLE CUTTER 40 840542
Blade for pipe cutter 40 mm
References
roebuck:
840542
rubix:
209A7376
ean:
3660338061905
Technical specifications
Tube material
Aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BLADE FOR CABLE CUTTER 40 840542
Blade made of reusable steel.
Strengths
Easy cutting up to 40 mm Specific for multilayer PE and PEHD tubes
Technical specifications
Attributes
Tube material
Aluminium
Length
40
mm
Weight
0.092
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.84
excl. VAT
/
Each
£
52.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RIDGID PIPE CUTTER 97212
RIDGID 32950 PIPE CUTTER 25MM - 79MM
BAHCO 311-32 PLASTIC TUBE CUTTER 32MM
KNIPEX 903102BK KNIPEX TUBIX PIPE CUTTER 180MM
BRITOOL EXPERT COPPER-PIPE CUTTER 32MM
RIDGID 32920 SCREW FEED PIPE CUTTER
LENOX CU/INOX MULTI 67 CUTTER
LENOX 10507460 PRO TUBE CUTTER 3-35MM
RIDGID 31803 TUBE CUTTER
RIDGID 32825 2 THREE WHEEL PIPE CUTTER
ROTHENBERGER TUBE CUTTER 30 PRO 3-30MM 71019
IRWIN RECORD 202 PIPE CUTTER
FACOM CUTTER 335.63
RIDGID 32573 118 AUTOFEED 2 IN 1 RATCHET TUBE CUTTER
RIDGID 32820 PIPE CUTTER 1/8 - 2 TYPE 2A