Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
BRITOOL EXPERT COPPER-PIPE CUTTER 32MM
BRITOOL EXPERT COPPER-PIPE CUTTER 32MM
Tube cutter Expert
References
expert:
E117830
rubix:
2014553
ean:
3258951178300
Technical specifications
Capacity
16
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COPPER-PIPE CUTTER 32MM
Technical specifications
Attributes
Capacity
16
mm
Length
140
mm
Weight
0.3
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.88
excl. VAT
/
Each
£
53.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROTHENBERGER 15MM PIPE SLICE TUBE CUTTER 88801
IRWIN RECORD 202 PIPE CUTTER
RIDGID 30088 RC 2375 CUTTER RACH
IRWIN PLASTIC PIPE CUTTER 45MM 10507485
RIDGID 32820 PIPE CUTTER 1/8 - 2 TYPE 2A
ROEBUCK TUBE CUTTER 265MM 864595
KNIPEX 902301BK KNIPEX DP50 PIPE CUTTER 202MM
BAHCO 311-32 PLASTIC TUBE CUTTER 32MM
ROTHENBERG 1500005094 PRO-CUT COPPER PIPE CUTTER 28MM
ROTHENBERGER NO35 TELESCOPIC TUBE CUTTER 6-35MM 7.0027
ROEBUCK 284I CUTTER WHEEL FOR STAINLESS STEEL
FACOM- COPPER MIMI PIPE CUTTER
KNIPEX 902202SB TWISTCUT FOR CORRUGATED TUBES STRIPPER 100MM
ROTHENBERG 1500005092 PRO-CUT COPPER PIPE CUTTER 15MM
MILWAUKEE 48229250 MINI TUBE CUTTER 3-15MM