Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
KNIPEX 903102BK KNIPEX TUBIX PIPE CUTTER 180MM
KNIPEX 903102BK KNIPEX TUBIX PIPE CUTTER 180MM
Tube cutter Knipex
References
knipex:
90 31 02 BK
rubix:
261A6829
manufacturer :
90 31 02 BK
ean:
4003773084907
Technical specifications
Capacity
35
mm
Tube material
Steel
Product details
Technical specifications
Product details : KNIPEX 903102BK KNIPEX TUBIX PIPE CUTTER 180MM
Technical specifications
Attributes
Capacity
35
mm
Tube material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.14
excl. VAT
/
Each
£
73.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK TELESCOPIC TUBE CUTTER 180MM 864593
BAHCO 306-12 TUBE CUTTER 12MM
ROTHENBERGER NO35 TELESCOPIC TUBE CUTTER 6-35MM 7.0027
KNIPEX 903101 KNIPEX TUBIX S PIPE-CUTTER 77MM
IRWIN RECORD TUBE CUTTER 200-30C
KNIPEX 902202SB TWISTCUT FOR CORRUGATED TUBES STRIPPER 100MM
ROTHENBERGER PLASTIC PIPE CUTTER 40-125 70032
RIDGID 36597 153 TUBE CUTTER
RIDGID 32825 2 THREE WHEEL PIPE CUTTER
KNIPEX 902201SB TWISTCUT FOR CORRUGATED TUBES 100MM
ROTHENBERGER ROCUT PROFESSIONAL PLASTIC PIPE CUTTER 42MM
MILWAUKEE 48229258 MINI TUBE CUTTER 3-22MM
ROTHENBERG 1500005092 PRO-CUT COPPER PIPE CUTTER 15MM
RIDGID 32985 MODEL104 TUBE CUTTER
RIDGID 31642 NO 152 QUICK ACTION TUBE CUTTER