Plastic pipe cutters
Capacity | 63 mm |
---|---|
Tube material | Plastic |
Logistic Weight | 1288 g |
---|---|
Packaged dimensions (D x W x H) | 450x205x50 mm |
Package weight | 1297 g |
Capacity | 63 mm |
Tube material | Plastic |
Length | 430 mm |
Weight | 1.1 kg |
Usually arrives within 14 working days