Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
RIDGID 32950 PIPE CUTTER 25MM - 79MM
RIDGID 32950 PIPE CUTTER 25MM - 79MM
Tube cutter Ridgid
References
ridgid:
32950
rubix:
80066081
ean:
0095691329509
Product details
Technical specifications
Product details : RIDGID 32950 PIPE CUTTER 25MM - 79MM
Technical specifications
Attributes
Capacity (inch)
1-3,1/8
''
Weight
1.6
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
191.52
excl. VAT
/
Each
£
229.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RIDGID 36597 153 TUBE CUTTER
LENOX 10507481 PLASTIC PIPE CUTTER 42MM
ROTHENBERGER TUBE CUTTER 30 PRO 3-30MM 71019
RIDGID 32985 MODEL104 TUBE CUTTER
KNIPEX 902202SB TWISTCUT FOR CORRUGATED TUBES STRIPPER 100MM
KNIPEX 902201SB TWISTCUT FOR CORRUGATED TUBES 100MM
DRAPER EXPERT 10580 3-30MM PIPE CUTTER
RIDGID 32825 2 THREE WHEEL PIPE CUTTER
BRITOOL EXPERT COPPER-PIPE CUTTER 32MM
KNIPEX 9410185 PLASTIC PIPE CUTTER 185MM
ROTHENBERGER PLASTIC PIPE SHEARS 42S 5.5091E
ROEBUCK MINI TUBE CUTTER 3-16MM 864591
FACOM CUTTER 335.63
KNIPEX 902520 PIPE CUTTER FOR COMPOSITE PIPES 210MM
ROTHENBERGER NO35 TELESCOPIC TUBE CUTTER 6-35MM 7.0027