Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
RIDGID PIPE CUTTER 97212
RIDGID PIPE CUTTER 97212
Tube cutter Ridgid
References
ridgid:
97212
rubix:
80078190
ean:
0095691972125
Technical specifications
Tube material
RVS
See all Specifications
Product details
Technical specifications
Product details : RIDGID PIPE CUTTER 97212
Technical specifications
Attributes
Tube material
RVS
Capacity (inch)
3/16-1,1/8
''
Weight
0.68
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.65
excl. VAT
/
Each
£
90.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 301-22 TUBE CUTTER 28MM
KNIPEX 902540 PIPE CUTTER FOR COMPOSITE AND PLASTIC 210MM
BAHCO 306-12 TUBE CUTTER 12MM
KNIPEX 903102BK KNIPEX TUBIX PIPE CUTTER 180MM
RIDGID PIPE CUTTER 32880 44-S
KNIPEX 902201SB TWISTCUT FOR CORRUGATED TUBES 100MM
KNIPEX 9020185 PLASTICUT PIPE CUTTER 185MM
ROTHENBERGER PIPE CUTTER SUPER 2IN 10 - 60MM 70045
KNIPEX 902520 PIPE CUTTER FOR COMPOSITE PIPES 210MM
GEDORE PIPE CUTTER 230010
RIDGID 32985 MODEL104 TUBE CUTTER
FACOM CUTTER 335.63
FACOM 334C.35 TUBE CUTTER
LENOX 10507460 PRO TUBE CUTTER 3-35MM
LENOX 10507481 PLASTIC PIPE CUTTER 42MM