Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
RIDGID 31803 TUBE CUTTER
RIDGID 31803 TUBE CUTTER
Tube cutter Ridgid
References
ridgid:
31803
rubix:
80097266
ean:
0095691318039
Product details
Technical specifications
Product details : RIDGID 31803 TUBE CUTTER
Technical specifications
Attributes
Capacity (inch)
1/4-2,5/8
''
Weight
0.68
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.45
excl. VAT
/
Each
£
160.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 302-35 TUBE CUTTER 8-35MM
KNIPEX 903101 KNIPEX TUBIX S PIPE-CUTTER 77MM
KNIPEX 9020185 PLASTICUT PIPE CUTTER 185MM
FACOM CUTTER 335.63
ROEBUCK MINI TUBE CUTTER 3-16MM 864591
DRAPER EXPERT 10580 3-30MM PIPE CUTTER
GEDORE 224021 1600885 25/66 NIRO RATCHET PIPE CUTTER
RIDGID 32820 PIPE CUTTER 1/8 - 2 TYPE 2A
IRWIN RECORD TUBE CUTTER 200-30C
ROEBUCK 284I CUTTER WHEEL FOR STAINLESS STEEL
RIDGID 32950 PIPE CUTTER 25MM - 79MM
LENOX 10507460 PRO TUBE CUTTER 3-35MM
RIDGID 32920 SCREW FEED PIPE CUTTER
ROTHENBERGER PLASTIC PIPE CUTTER 40-125 70032
ROTHENBERGER TUBE CUTTER 30 PRO 3-30MM 71019