3M 61163 SCOTCH-BRITE CLEAN AND STRIP DISC CS-RD 200MMX13MM BLUE
Disc
See technical informationSee documentsReferences
3M:61163
Rubix:260011
Manufacturer :7100182579



Documents
Product details : 3M 61163 SCOTCH-BRITE CLEAN AND STRIP DISC CS-RD 200MMX13MM BLUE
Scotch-Brite™ Clean and Strip Disc is designed to effectively clean welds, remove rust and strip paint. Our extra coarse grade open web discs provide a smooth running loading-resistant wheel, which is ideal for removing soft coatings.
Strengths
•Thin width gets into tight corners for complete cleaning, stripping, and surface prep Provides greater surface area than wire brushes
Extra coarse grade silicon carbide provides aggressive cutting and leaves a finish than wire brushes
Extra coarse grade silicon carbide provides aggressive cutting and leaves a finish than wire brushes
Applications
Removing Soft Coatings
Technical specifications
Attributes
| Diameter | 200 mm |
|---|---|
| Grain | coarse |
| Application | removing soft coatings |
| Reaming diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 17.36 excl. VAT
/ Each
£ 20.83 incl. VAT
- Delivery usually within ( 19 ) days