NORTON 66623378342 VORTEX RAPID PREP SPEEDLOK DISC 50MM MEDIUM PACK 50
VTX Rapid Prep Low Flex - Surface Blending Discs with attachment
See technical informationReferences
Norton:66623378342
Rubix:2577158
EAN:3157629495438
Product details : NORTON 66623378342 VORTEX RAPID PREP SPEEDLOK DISC 50MM MEDIUM PACK 50
Surface blending products are reinforced with a special nylon fibre net backing (scrim) to increase the resistance to tearing. They provide a unique combination of aggressive performance, long life and improved finish. Quick change benefit with the SpeedLok system.
Strengths
- Don't get dirty on aluminum and soft metals.
- The thick layer of grain throughout the product improves its lifespan.
- Total cost of the lowest consumables per parts worked.
- Replaces up to 5 steps needed for a conventional abrasive for surface preparation operations.
- Has a 4x lifespan greater than the competing product.
- The thick layer of grain throughout the product improves its lifespan.
- Total cost of the lowest consumables per parts worked.
- Replaces up to 5 steps needed for a conventional abrasive for surface preparation operations.
- Has a 4x lifespan greater than the competing product.
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | medium |
Show UNSPSC/ECL@SS
£ 112.02 excl. VAT
/ Each
£ 134.42 incl. VAT
- In stock: Next day delivery

