NORTON 66261136980 BLAZE SPEED-LOK TR TYPE 3 SANDING DISC

BLAZE -Specialities Discs with attachment

See technical informationSee documents

References

Norton:66261136980
Rubix:242A7578
EAN:3157629723500
brand logo

Technical specifications

Diameter75 mm
Grain120
See all Specifications

Documents

Product details : NORTON 66261136980 BLAZE SPEED-LOK TR TYPE 3 SANDING DISC


The BEST choice for part cut & finish on stainless steel,inconels, chromium cobalt, titanium and extremely hard materials.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.

Applications

Sanding

Technical specifications


Attributes
Diameter75 mm
Grain120
Applicationblending, breaking edges and removing parting lines and machine mark
Reaming diameter75 mm
£ 1.48 excl. VAT
/ Each
£ 1.78 incl. VAT
  • Delivery usually within ( 10 ) days