3M 7100274272 SURFACE CONDITIONING DISC PN-DH EXTRA COARSE 125MMXNH


Scotch-Brite™ Precision Surface Conditioning Disc

References
3m:FPNDH125XCR0H
rubix:240A9835
manufacturer :7100274272
ean:4064035130732
brand logo
brand logo
Technical specifications
Diameter125 mm
GrainCoarse

Product details : 3M 7100274272 SURFACE CONDITIONING DISC PN-DH EXTRA COARSE 125MMXNH


Redesigned with you in mind. Meet the next advancement in surface conditioning technologies: Scotch-Brite™ Precision Surface Conditioning Discs. This new addition to the Scotch-Brite™ lineup promises the consistency you’ve come to expect with increased cutting speed and longer abrasive life. By combining two flagship 3M technologies — nonwoven fibre and ceramic 3M Precision-Shaped Grain — you can get the ideal finish, faster. To help you be even more efficient, these discs come in brighter, more vivid colours to make identification easier. Plus, the grade range has been expanded to include Fine and Extra Coarse offerings, providing an even larger range of solutions for your abrasive needs. Ready to improve your process. These premium general-purpose discs are designed to streamline surface conditioning processes including cleaning, blending, deburring and finishing. Typical substrates include aluminum and soft metals, carbon steel and stainless steel, with applications ranging from coating and corrosion removal to refining and post-cast processing. Applications: Coating removal; Corrosion removal; Refining coated abrasive scratches; Refining machine marks; Post-cast processing; Burr removal; Removing micro-burrs.
Scotch-Brite™ Precision Surface Conditioning Discs set a new standard in surface conditioning performance. These reformulated multi-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite™ lineup.

Strengths

Now with 3M™ precision shaped grain technology - setting a new standard of performance.;Designed for ease of use and consistent surface finishing results;Conformable disc conditions surfaces without gounging, undercutting, or damaging the base material.;Conformable nonwoven material cleans and finishes surfaces without gouging, undercutting or damaging the base material;Suitable for aluminum and soft metals, carbon steel, stainless steel, composite, plastics and more

Applications

Aerospace|| Automotive|| Collision Repair|| Food & Beverage|| Metal Fabrication|| MRO|| Rail|| Transportation & Heavy Equipment

Technical specifications


Attributes
Diameter125 mm
GrainCoarse
Show UNSPSC/ECL@SS
£ 327.64 excl. VAT
/ Each
£ 393.17 incl. VAT
  • Usually arrives within 14 working days