References
Spartex:RONCAR12X4,3X1A4
Rubix:268A3511
Manufacturer :9054412 43
EAN:4043377209399


Technical specifications
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 12 mm |
Product details : SPARTEX PENNY WASHERS A4 12X4.3X1 9054412 43
Penny washers A4 12X4,3X1
Technical specifications
Attributes
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 12 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M4 |
| Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 7.40 excl. VAT
/ 500 pieces
£ 8.88 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
12 mm